10-1/2 in. Cutter Set
Sewerooter T3™ 10-1/2 in. Cutter Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Cutter Set for 1/2" Flexicore® cables. Includes:
- 13" flexible leader
- Arrow Head
- 1-1/2" U-Cutter
- 2", 3" and 4" side cutter blades
- 3" rotary saw blade
- Small retrieving tool
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Wire Sewerooter T3 Arrow Head
- Collection:
- Sewerooter T3™
- Color Finish Name:
- Black
- Fits Pipe Size:
- 2 in - 4 in
- Height:
- 4
- Length:
- 10-1/2
- Material:
- Steel
- Product Type:
- Cutter Set
- UPC:
- 093122130038
- Width:
- 6-1/2