2 in. Retaining Knob
Sewerooter T3™ 2 in. Retaining Knob
Product Details
Product Details
- Washers for new style drum
- For use with Sewerooter T-3(TM)
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Wire Spring T-3 Sewerooter
- Collection:
- Sewerooter T3™
- Color Finish Name:
- Black
- Height:
- 1
- Length:
- 2
- Material:
- Steel
- Product Type:
- Retaining Knob
- UPC:
- 093122807589
- Width:
- 1