This product requires certification to purchase.

100 ft. x 5/8 in. Drain Snake

General Pipe Cleaners

SpeedRooter® 100 ft. x 5/8 in. Drain Snake

  • Fast #
  • Part #GFPPS92E
  • Item #4870262
  • Manufacturer Part #FP-PS92E
5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

SpeedRooter® 100 ft. x 5/8 in. Drain Snake

  • Fast #
  • Part #GFPPS92E
  • Item #4870262
  • Manufacturer Part #FP-PS92E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes a cutter set, providing various fittings
  • Requires Certification

Specifications

Cable Length (ft):
100 ft
Collection:
SpeedRooter®
Diameter:
5/8 in
Length:
100 ft
Power Source:
Electric
UPC:
093122900570