This product requires certification to purchase.

Spare Drum Clamp with Knob for General Wire Spring Company SpeedRooter 91 Cleaner

General Pipe Cleaners

Speedrooter 91® Spare Drum Clamp with Knob for General Wire Spring Company SpeedRooter 91 Cleaner

  • Fast #
  • Part #GEN156189
  • Item #4044569
  • Manufacturer Part #156189
5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Speedrooter 91® Spare Drum Clamp with Knob for General Wire Spring Company SpeedRooter 91 Cleaner

  • Fast #
  • Part #GEN156189
  • Item #4044569
  • Manufacturer Part #156189
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rear drum shaft clamp assembly
  • For use with Sewerooter T-3(TM)
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Wire Spring Company SpeedRooter 91 Cleaner
Collection:
Speedrooter 91®
Color Finish Name:
Orange
Height:
4 in
Length:
5 in
Material:
Steel
UPC:
093122803574
Width:
3 in