This product requires certification to purchase.

10 in. Assembly

You last purchased this on
 
General Pipe Cleaners

Speedrooter 92® 10 in. Assembly

  • Fast #
  • Part #GS92200
  • Item #4423580
  • Manufacturer Part #S92-200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Speedrooter 92® 10 in. Assembly

  • Fast #
  • Part #GS92200
  • Item #4423580
  • Manufacturer Part #S92-200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Distributor tube spring w/bushing
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Wire Spring Company 92 Speedrooter
Collection:
Speedrooter 92®
Color Finish Name:
Black, Silver
Height:
2 in
Length:
10 in
Material:
Steel
Product Type:
Assembly
Width:
5 in