3/4 HP MTR
This product has been replaced by
Manufacturer Part #S92-600
Speedrooter 92® 3/4 HP MTR
Product Details
Product Details
- 3/4 hp motor with air foot switch, reverse switch and GFCI
- For use with Speedrooter 92®
Specifications
- Collection:
- Speedrooter 92®
- Color Finish Name:
- Black
- Height:
- 12
- Length:
- 14
- Material:
- Metal
- Power Source:
- Electric
- Type:
- G154257
- Width:
- 12