This product requires certification to purchase.

Feed Roller Set

General Pipe Cleaners

Speedrooter 92® Feed Roller Set

  • Fast #
  • Part #G136110
  • Item #4043656
  • Manufacturer Part #136110
4.5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Speedrooter 92® Feed Roller Set

  • Fast #
  • Part #G136110
  • Item #4043656
  • Manufacturer Part #136110
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replacement set of feed rollers for power cable feed
  • For use with all speed rooters, maxi-rooter, the metro
  • Requires Certification
Dimensions & Measurements
Height
1-1/4 in
Length
5-1/2 in
Number of Pieces
1 Piece
Width
3-3/4 in
Characteristics & Features
Brand Model Compatibility
General Pipe Cleaners
Collection
Speedrooter 92®
Warranty & Product Information
Application
Drain Cleaning
Product Type
Roller
UL Listed
No
UPC
093122136115