SPEEDROOTER XL WITH 100EM5 100FT X3/4 CABLE POWER CABLE FEED GUIDE TUBE AND SRCS CUTTER SET
SPEEDROOTER XL WITH 100EM5 100FT X3/4 CABLE POWER CABLE FEED GUIDE TUBE AND SRCS CUTTER SET
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clears 3" through 10" drains up to 100 ft. down the line.
- Large drum includes 100 ft. of 3/4" Flex iCore cable.
- Inner drum cage protects against cable tangling.
- Variable speed Power Cable Feed drives and retrieves cable at up to 20 ft. per minute.
- Features stair climbers, 10" ball bearing tires, truck loading wheel and tool box.
- Powerful 3/4 hp motor provides clog-busting power.
- Adjustable height handle can be 3" taller or more compact.
- Flex iCore wire rope center cables have unequalled strength yet the right amount of flexibility.
- 8 pc. Cutter set included
Specifications
- Application:
- Drain Cleaning
- Autofeed Cable:
- 2-way
- Cable Length (ft):
- 100 ft
- Corded Cordless:
- Corded
- Diameter:
- 3/4 in
- Fits Pipe Size:
- 3 in - 10 in
- Horsepower:
- .75 hp
- Maximum Cleaning Distance:
- 100 ft
- Number of Tools Included:
- 8
- Pipe Capacity:
- 3 in - 10 in
- Power Source:
- Electric
- Tool Type:
- Drain Cleaner
- UL Listed:
- Yes
- UPC:
- 093122108433
- Volts:
- 115V
- Weight:
- 242 lb