1-1/4 - 3 in. Handy Hand Held Drain Cleaner

You last purchased this on
 
General Pipe Cleaners

Spin-Thru® 1-1/4 - 3 in. Handy Hand Held Drain Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Spin-Thru® 1-1/4 - 3 in. Handy Hand Held Drain Cleaner

  • Fast #
  • Part #GD25
  • Item #4044185
  • Manufacturer Part #D-25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be turned by hand or by removing the handle and attaching a drill
  • Durable container with comfortable turning sleeve
  • Quick chuck tightens firmly on cable with just a quarter turn
  • Made in USA
  • Requires Certification

Specifications

Application:
Drain Cleaning
Autofeed Cable:
No
Brand Model Compatibility:
General Pipe Cleaners
Collection:
Spin-Thru®
Color Finish Category:
Blacks
Color Finish Name:
Black, Orange
Corded Cordless:
Cordless
Fits Pipe Size:
1-1/4 in - 3 in
Handle Material:
Plastic
Handle Type:
Grip
Height:
9 in
IAPMO Listed -:
No
Length:
19 in
Material:
Plastic, Steel
Material Type:
Poly
Pipe Capacity:
1-1/4 in - 3 in
Power Source:
Manual
Width:
9 in