This product requires certification to purchase.

25 ft. Plastic Power Spin Drain Cleaner with Cable

General Pipe Cleaners

Spin-Thru™ 25 ft. Plastic Power Spin Drain Cleaner with Cable

  • Fast #
  • Part #GR25PL
  • Item #4423503
  • Manufacturer Part #R-25PL
3.8 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Spin-Thru™ 25 ft. Plastic Power Spin Drain Cleaner with Cable

  • Fast #
  • Part #GR25PL
  • Item #4423503
  • Manufacturer Part #R-25PL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A clean way to open clogged drains
  • Snake fed out of drum keeping counter top clean
  • Drum molded from high density plastic
  • Snake made of heavy gauge wire with corkscrew boring head
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
Ridgid
Cable Length (ft):
25 ft
Collection:
Spin-Thru™
Color Finish Name:
Orange
Fits Pipe Size:
1-1/4 in - 3 in
Height:
10 in
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Poly
Pipe Capacity:
1-1/4 in - 3 in
Width:
8 in