DRILL HANDY Kit With 25 feet CABLE
Spin-Thru® DRILL HANDY Kit With 25 feet CABLE
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable container with comfortable turning sleeve
- Includes 25' x 5/16" Flexicore(R) cable with downhead
- The handle of the D-25 is removable allowing you to attach a drill for added cleaning power
- Made in USA
Specifications
- Application:
- Drain Cleaning
- Cable Length (ft):
- 25 ft
- Collection:
- Spin-Thru®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Depth:
- 1 in
- Fits Pipe Size:
- 1-1/4 in - 3 in
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Height:
- 9 in
- IAPMO Listed -:
- No
- Length:
- 19 in
- Material:
- Plastic, Steel
- Material Type:
- Poly
- Pipe Capacity:
- 1-1/4 in - 3 in
- Type:
- GD252A
- Width:
- 9 in