10 in. Motor
Super-Vee® 10 in. Motor
Product Details
Product Details
- Skil direct drive motor model #6355-GWS
- For use with Super-Vee®, Power-Vee®, Handylectric®
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Super-Vee® General Pipe Cleaners
- Collection:
- Super-Vee®
- Color Finish Name:
- Silver, Orange
- Height:
- 4 in
- Length:
- 10 in
- Material:
- Steel
- Product Type:
- Motor
- UL Listed:
- No
- UPC:
- 093122141515
- Width:
- 10 in