This product requires certification to purchase.

Uni-Stand for Super-Vee® or Power-Vee®

General Pipe Cleaners

Uni-Stand for Super-Vee® or Power-Vee®

  • Fast #
  • Part #G133050
  • Item #8962521
  • Manufacturer Part #133050
4 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Uni-Stand for Super-Vee® or Power-Vee®

  • Fast #
  • Part #G133050
  • Item #8962521
  • Manufacturer Part #133050
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supports hand-held drain cleaning machines for easier operation under sinks, cabinets and other confined spaces.
  • Adjustable clamp securely locks around the drill motor housing for safe, solid support.
  • Extendable leg adjusts Uni-Stand height from 11” to 19-1/2” for comfortable operation.
  • Easily feed cable into lines by rocking Uni-Stand with hand-held drain cleaner back and forth.
  • Works with General’s Super-Vee, Power-Vee and Handylectric – as well as with most competitive hand-held machines.
  • Made in USA.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Orange
Height:
19-1/2 in
Number of Pieces:
1 Piece
Product Type:
Uni-Stand
UL Listed:
No
UPC:
093122133053
Weight:
1.5 lb