4 in. 45 Degree Duct Elbow
4 in. 45 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Elbow Degree:
- 45°
- Material:
- Plastic
- Material Type:
- PVC
- Vent Duct Shape:
- Round