6 in x 120 in Plastic Round Duct Pipe
6 in x 120 in Plastic Round Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Required accessories:G29273 (1;2”) or G29274 (3;4”) Volume control rough-in valve
- Features bell on one end.
Documents
Specifications
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Length:
- 120 in
- Material:
- Plastic
- Material Type:
- PVC
- Vent Duct Shape:
- Round