This product requires certification to purchase.

6 in x 120 in Plastic Round Duct Pipe

General Plastics

6 in x 120 in Plastic Round Duct Pipe

  • Fast #
  • Part #GHAD6
  • Item #2175591
  • Manufacturer Part #HAD6
3.7 out of 5 Customer Rating
General Plastics

6 in x 120 in Plastic Round Duct Pipe

  • Fast #
  • Part #GHAD6
  • Item #2175591
  • Manufacturer Part #HAD6
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features bell on one end
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Duct Size:
6 in
Length:
120 in
Material:
Plastic
Vent Duct Shape:
Round