100 W Wall Mount Lantern in Grecian Bronze
Castle 100 W Wall Mount Lantern in Grecian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Castle collection
- 1 A19 Medium 100 watt light bulb
- CFL Convertible. For commercial quotes, call 847.410.4602
- UL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative Grecian bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Castle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Grecian Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Bent Beveled
- Height:
- 11-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 014817218763
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7 in