This product requires certification to purchase.

12-1/2 in. 60W 1-Light Medium E-26 Outdoor Wall Sconce in Slate Grey Metal

Generation Lighting

Lennex 12-1/2 in. 60W 1-Light Medium E-26 Outdoor Wall Sconce in Slate Grey Metal

  • Fast #
  • Part #VWB1829SGM
  • Item #7302960
  • Manufacturer Part #WB1829SGM
3.4 out of 5 Customer Rating
Brand image
Generation Lighting

Lennex 12-1/2 in. 60W 1-Light Medium E-26 Outdoor Wall Sconce in Slate Grey Metal

  • Fast #
  • Part #VWB1829SGM
  • Item #7302960
  • Manufacturer Part #WB1829SGM
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Lennex collection
  • 1 A19 Medium 60 watt light bulb
  • Vintage lamp(s) recommended for aesthetics
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative slate grey metal finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Lennex
Color Finish Category:
Greys
Color Finish Name:
Slate Grey Metal
Diameter:
12 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
12-1/2 in
Installation Type:
Wall Mount
Length:
22-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Steel
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
014817570069
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
12 in