5-1/4 in. 100W 1-Light Outdoor Wall Sconce in Brushed Aluminum
Mission Lodge 5-1/4 in. 100W 1-Light Outdoor Wall Sconce in Brushed Aluminum
Product Details
Product Details
- Featured in the decorative Mission Lodge collection
- 1 A19 Medium 100 watt light bulb
- CFL Convertible. For commercial quotes, call 847.410.4602
- UL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative brushed aluminum finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Mission Lodge
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9-1/4
- Installation Type:
- Wall Mount
- Length:
- 7
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 014817277098
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 5-1/4