75W 1-Light Medium E-26 Incandescent Outdoor Post Lantern in Textured Black
Roscoe 75W 1-Light Medium E-26 Incandescent Outdoor Post Lantern in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Roscoe collection
- 1 A19 Medium 75 watt light bulb
- White opal etched glass
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
- ETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative textured black finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Collection:
- Roscoe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Opal Etched
- Height:
- 16-1/2 in
- Installation Type:
- Post Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- StoneStrong
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Outdoor Post Lamp
- UL Listed:
- No
- UPC:
- 014817567342
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 7-1/2 in