This product requires certification to purchase.

1-1/16 in. 13W Downlight Recessed Housing in White

Generation Lighting

Sea Gull 1-1/16 in. 13W Downlight Recessed Housing in White

  • Fast #
  • Part #V14520S15
  • Item #7551981
  • Manufacturer Part #14520S-15
3.3 out of 5 Customer Rating
Brand image
Generation Lighting

Sea Gull 1-1/16 in. 13W Downlight Recessed Housing in White

  • Fast #
  • Part #V14520S15
  • Item #7551981
  • Manufacturer Part #14520S-15
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Traverse LED Lyte collection
  • Bulb selection for recessed lighting depends on both the trim and housing selection; refer to the manufacturer's website for correct lamping instructions
  • ENERGY STAR® Qualified
  • This fixture is classified as a directional light source
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Meets Title 24 energy efficiency standards
  • Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative white finish to accent and brighten your room
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Indoor
Collection:
Sea Gull
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
7-3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
1-1/16 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
800
Lumens per Watt:
62
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
UPC:
785652065804
Volts:
120V
Watts:
13 W