8-1/2 in. 17W Ceiling Fan Light Kit in Brushed Steel
Sea Gull 8-1/2 in. 17W Ceiling Fan Light Kit in Brushed Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Piper collection
- 1 Array Integrated 17 watt light bulb
- Fixture is supplied with 1 light bulb
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- UL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Sea Gull
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Color Temperature:
- 2700
- Diameter:
- 10 in
- Height:
- 5 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 530
- Material:
- Glass
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 014817540796
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 10 in