1/2 in. Stainless Steel Hex Nut
1/2 in. Stainless Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-194 Grade B8
- Diameter - Inside 1:
- 1/2 in
- Drive Type:
- Hex
- Grade:
- B8
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Heavy Hex Nut
- Size:
- 1/2 in