1,000 ft. 16 ga 2 -Conductor Stranded Shielded Cable in Grey
1,000 ft. 16 ga 2 -Conductor Stranded Shielded Cable in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stranded bare copper conductors
- Foil shielded
- Rated for riser installations
- Rated for sunlight (UV) resistance
- 1000 ft. (304.8 m) reel
- Gray jacket
Specifications
- Application:
- Indoor
- CSA Certified:
- CSA C22.2 No. 2556 FT4
- Cable or Wire Type:
- CMR/CL3R/FPLR
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 9/50 in
- Jacket Material:
- PVC
- Length:
- 1000 ft
- Material:
- Copper
- Maximum Temperature:
- 75
- Number of Conductors:
- 2
- Product Type:
- Cable
- Stranded or Solid:
- Stranded
- Temperature Rating:
- 75
- UL Listed:
- No
- UPC:
- 619172045872
- Volts:
- 300V
- Wire Gauge (AWG):
- 16 ga