250 ft. 18 ga 4-Conductor Solid Plenum Thermostat Wire
250 ft. 18 ga 4-Conductor Solid Plenum Thermostat Wire
Package Quantity Info:
Foot: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid bare copper conductors
- Unshielded
- Rated for plenum installations
- Intended for indoor installations
- 250 ft. (76.2 m) reels
- Natural (off-white) jacket
Specifications
- Application:
- Indoor
- Cable or Wire Type:
- Thermostat Wire
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Diameter - Outside:
- 4/25 in
- Jacket Material:
- PVC
- Length:
- 250 ft
- Material:
- Bare Copper
- Maximum Temperature:
- 60
- Number of Conductors:
- 4
- Product Type:
- Cable
- Stranded or Solid:
- Solid
- Temperature Rating:
- 60
- Type:
- G47620312
- UL Listed:
- No
- UPC:
- 619172059046
- Volts:
- 150V
- Wire Gauge (AWG):
- 18 ga