500 ft 16 ga 2-Conductor Stranded Copper Cable in Natural
500 ft 16 ga 2-Conductor Stranded Copper Cable in Natural
Product Details
Product Details
- Stranded bare copper conductors
- Foil shielded
- Rated for plenum installations
- Intended for indoor installations
- 500 ft. (152.4 m) reel
- Natural (off-white) jacket
Specifications
- Application:
- Indoor
- CSA Certified:
- CSA C22.2 No. 2556 FT6
- Cable or Wire Type:
- Plenum Wire
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Diameter - Outside:
- 9/50 in
- Jacket Material:
- PVC
- Length:
- 500
- Material:
- Copper
- Maximum Temperature:
- 75
- Number of Conductors:
- 2
- Product Type:
- Cable
- Stranded or Solid:
- Stranded
- Temperature Rating:
- 75
- UL Listed:
- No
- UPC:
- 619172031684
- Volts:
- 300V
- Wire Gauge (AWG):
- 16 ga