500 ft. 22 ga 2-Conductor Mini-Split Cable
500 ft. 22 ga 2-Conductor Mini-Split Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stranded bare copper conductors
- Unshielded
- Rated for riser installations
- Rated for sunlight (UV) resistance
- 500 ft. (152.4 m) REELEX pull box
- White jacket
Specifications
- Application:
- Indoor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 11/100 in
- Length:
- 500 ft
- Material:
- Copper
- MiniSplit Parts or Accessory Type:
- Cable
- Type:
- G21025501
- UPC:
- 619172009867
- Volts:
- 300V
- Wire Gauge (AWG):
- 22 ga