Hybrid Thermostat Wire in Brown
Hybrid Thermostat Wire in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid bare copper conductors
- Unshielded
- Rated for general purpose installations
- Rated for sunlight (UV) resistance
- 125 ft. (38.1 m) Speed Bag
- Brown jacket
Specifications
- Application:
- Indoor
- Cable or Wire Type:
- Thermostat Wire
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter - Outside:
- 9/50 in
- Jacket Material:
- PVC
- Length:
- 125 ft
- Material:
- Copper
- Material Type:
- PVC, Polypropylene
- Maximum Temperature:
- 60
- Number of Conductors:
- 8
- Product Type:
- Cable
- Stranded or Solid:
- Solid
- Temperature Range:
- -20 to 60 Deg C
- Temperature Rating:
- 60
- UL Listed:
- No
- UPC:
- 886618219825
- Volts:
- 150V
- Wire Gauge (AWG):
- 20 ga