This product requires certification to purchase.

Solid Thermostat Wire in Natural

Genesis

Solid Thermostat Wire in Natural

  • Fast #
  • Part #G47604812
  • Item #9045340
  • Manufacturer Part #47604812
4.2 out of 5 Customer Rating
Brand image
Genesis

Solid Thermostat Wire in Natural

  • Fast #
  • Part #G47604812
  • Item #9045340
  • Manufacturer Part #47604812
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Natural White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid bare copper conductors
  • Unshielded
  • Rated for plenum installations
  • Intended for indoor installations
  • 500 ft. (152.4 m) reels
  • Natural (off-white) jacket
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
13/100 in
Length
500 ft
Characteristics & Features
Cable or Wire Type
Thermostat Wire
Color Finish Category
Whites
Color Finish Name
Natural White
Jacket Material
PVC
Material
Copper
Material Type
PVC, Polypropylene
Number of Conductors
2
Stranded or Solid
Solid
Electrical & Operational Information
Maximum Temperature
60
Temperature Range
-20 to 60 Deg C
Temperature Rating
60
Volts
150V
Wire Gauge (AWG)
18 ga
Warranty & Product Information
Application
Indoor
Product Type
Cable
UL Listed
No
UPC
619172042338