This product requires certification to purchase.

GENEVA 60 INCH FIRE PIT WITH HIDDEN TANK

GENEVA 60 INCH FIRE PIT WITH HIDDEN TANK

  • Fast #
  • Part #R1586LPASH
  • Item #12123289
  • Manufacturer Part #1586LP-ASH
4.3 out of 5 Customer Rating
Brand image

GENEVA 60 INCH FIRE PIT WITH HIDDEN TANK

  • Fast #
  • Part #R1586LPASH
  • Item #12123289
  • Manufacturer Part #1586LP-ASH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Outputs up to 65,000 BTU
  • Battery operated, push button ignition
  • Constructed from durable concrete
  • Electric ignition type
  • Durable, weather-resistant fabric storage cover with velvet liner and drawstring for a tight fit
  • Propane option requires 11 lb propane tank that sits inside table
  • Includes easy to use push button controls
  • Made of glass fiber reinforced concrete (GFRC) with steel inner frame
  • Covered under 5 year limited warranty on body and 2 year limited warranty on burner manufacturer warranties
  • Requires Certification
Dimensions & Measurements
Height
20-1/2 in
Characteristics & Features
Color Finish Name
Ash
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
65000
Warranty & Product Information
Type
R1586LPASH