This product requires certification to purchase.

1-1/2 in. Plastic P-Trap

Genova

1-1/2 in. Plastic P-Trap

  • Fast #
  • Part #G78515
  • Item #1634660
  • Manufacturer Part #78515
5 out of 5 Customer Rating
Brand image
Genova

1-1/2 in. Plastic P-Trap

  • Fast #
  • Part #G78515
  • Item #1634660
  • Manufacturer Part #78515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
3 in
IAPMO Listed:
No
Schedule Class:
40
Trap Material:
Plastic
Trap Material Type:
PVC
Trap Size:
1-1/2 in