4 in. Inside Caulk Plastic Floor Drain
4 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Prevents debris from entering a drain opening on the floor
- Fits flush into any fitting hub flush to the floor
Documents
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk