3 in. Hub PVC DWV Sch. 30 Wye
600 Series 3 in. Hub PVC DWV Sch. 30 Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Used when connecting a branch line into a horizontal drain pipe
- Used in conjunction with a "twist-lok"™ plug to provide cleanout in a drain pipe
Documents
Specifications
- ASTM:
- ASTM D-2949, ASTM F-1488
- Clean Bagged:
- No
- Collection:
- 600 Series
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- Yes
- Schedule Class:
- 30