3 in. Hub x Spigot Straight, DWV, Sanitary and Street Schedule 30 PVC 90 Degree Elbow
600 Series 3 in. Hub x Spigot Straight, DWV, Sanitary and Street Schedule 30 PVC 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2949, ASTM F-1488
- Clean Bagged:
- No
- Collection:
- 600 Series
- Elbow Degree:
- 90°
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Street Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- Yes
- Schedule Class:
- 30