This product requires certification to purchase.

3 in. Hub and DWV Schedule 40 PVC Coupling

Genova

700 Series 3 in. Hub and DWV Schedule 40 PVC Coupling

  • Fast #
  • Part #G70130
  • Item #2392420
  • Manufacturer Part #70130
4.9 out of 5 Customer Rating
Brand image
Genova

700 Series 3 in. Hub and DWV Schedule 40 PVC Coupling

  • Fast #
  • Part #G70130
  • Item #2392420
  • Manufacturer Part #70130
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1785, ASTM D-2665, ASTM F-891
Clean Bagged:
No
Collection:
700 Series
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UPC:
038561701302