Gutter Drop Outlet in White
Gutter Drop Outlet in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-19/50 in
- Length:
- 4-22/25 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Width:
- 4-47/50 in