1/2 hp 1075 RPM 208/230V Direct Drive Blower Motor
1/2 hp 1075 RPM 208/230V Direct Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 121-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Direct drive
- Reversible rotation
- OAO enclosure
- All angle sleeve bearing
- Features 26" leads
- Includes 2-1/4" resilient rings
- Capacitor requirement noted on motor label
Documents
Specifications
- AMP:
- 4.5
- Blower Type:
- Direct Drive
- Diameter:
- 5-1/2
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- MFD Rating:
- 5/370 mfd
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- UPC:
- 685744035886
- Volts:
- 208/230V
- Watts:
- 373