1/3 hp 230V ECM Blower Motor
1/3 hp 230V ECM Blower Motor
Package Quantity Info:
Each: 1Product Details
Product Details
- Genteq aftermarket repair part
Specifications
- Blower Type:
- ECM
- Horsepower:
- 1/3 hp
- OEM Part:
- No
- Product Type:
- Blower Motor
- Type:
- G6203X
- Volts:
- 230V