1/6 hp 825 RPM 208/230V Single Phase Condenser Motor
1/6 hp 825 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 118-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Condenser fan
- Reversible rotation
- TEAO enclosure
- All angle ball bearing
- Features 48" leads
- Through bolt or band mounting
- Capacitor requirement noted on motor label
Documents
Specifications
- AMP:
- 2
- Diameter:
- 5-1/2 in
- Frame Size:
- 48
- Horsepower:
- 1/6 hp
- MFD Rating:
- 7.5/370 mfd
- Motor Enclosure:
- Totally Enclosed
- Origin:
- Global
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- Yes
- UPC:
- 685744034698
- Volts:
- 208/230V
- Watts:
- 124 W