This product requires certification to purchase.

1/8 Horsepower 208-230 V 1075 RPM Condition FAN Motor

Genteq

1/8 Horsepower 208-230 V 1075 RPM Condition FAN Motor

  • Fast #
  • Part #MAR02248
  • Item #3927465
  • Manufacturer Part #02248
3.3 out of 5 Customer Rating
Brand image
Genteq

1/8 Horsepower 208-230 V 1075 RPM Condition FAN Motor

  • Fast #
  • Part #MAR02248
  • Item #3927465
  • Manufacturer Part #02248
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Condenser fan
  • Designed for use in residential outdoor condenser fan and heat pump units
  • Extended stud or flange mounting
  • 26 inch leads
  • Vertical Shaft Down
  • Requires Certification

Documents


Specifications

AMP:
0.86
Diameter:
5-1/2 in
Frame Size:
42
Horsepower:
1/8 hp
MFD Rating:
5/370 mfd
Motor Enclosure:
Totally Enclosed
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1075
RPM Range:
900-1150
UL Listed:
Yes
UPC:
685744022480
Volts:
208/230V