1 hp 1200 RPM 208/230V Single Phase Blower Motor
Evergreen™ 1 hp 1200 RPM 208/230V Single Phase Blower Motor
Product Details
Product Details
- Genteq aftermarket repair part
Documents
Specifications
- AMP:
- 7.6
- Collection:
- Evergreen™
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 1 hp
- OEM Part:
- No
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- UL Listed:
- Yes
- Volts:
- 208/230V