This product requires certification to purchase.

1/3 hp 230V 2 speed Evergreen Condenser Motor

Genteq

Evergreen® OM 1/3 hp 230V 2 speed Evergreen Condenser Motor

  • Fast #
  • Part #G6303
  • Item #8702083
  • Manufacturer Part #6303
4.5 out of 5 Customer Rating
Genteq

Evergreen® OM 1/3 hp 230V 2 speed Evergreen Condenser Motor

  • Fast #
  • Part #G6303
  • Item #8702083
  • Manufacturer Part #6303
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genteq aftermarket repair part
  • Requires Certification

Specifications

AMP:
3.5
Collection:
Evergreen® OM
Diameter:
5-5/8 in
Fan Speeds:
2
Frame Size:
48
Horsepower:
1/3 hp
Length:
8-99/100 in
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
OEM Part:
No
Phase:
Single Phase
RPM:
1100
RPM Range:
900-1150
UL Listed:
Yes
Volts:
208/240V