1/2 in. CTS 200 psi Plastic Coupling
1/2 in. CTS 200 psi Plastic Coupling
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1055
- AWWA:
- AWWA C-906
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 3-15/100 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No