1 in. CTS x Socket Fusion Plastic Socket Coupling
1 in. CTS x Socket Fusion Plastic Socket Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- CSA Certified:
- CSA B137.4
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- CTS x Socket Fusion
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Length:
- 2-2/10 in
- Material:
- Plastic
- Material Type:
- MDPE
- Schedule Class:
- SDR 11
- Weight:
- 0.06 lb