This product requires certification to purchase.

1 x 1-1/4 in. MPT x IPS Reducing SDR 11 HDPE and Stainless Steel Transition Fitting with PE4710 Pipe

Georg Fischer Central Plastics

1 x 1-1/4 in. MPT x IPS Reducing SDR 11 HDPE and Stainless Steel Transition Fitting with PE4710 Pipe

  • Fast #
  • Part #C6501231
  • Item #1757704
  • Manufacturer Part #6501231
4.8 out of 5 Customer Rating
Georg Fischer Central Plastics

1 x 1-1/4 in. MPT x IPS Reducing SDR 11 HDPE and Stainless Steel Transition Fitting with PE4710 Pipe

  • Fast #
  • Part #C6501231
  • Item #1757704
  • Manufacturer Part #6501231
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2513, ASTM F-1973
CSA Certified:
CSA B137.4
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
1
Fitting Size 2:
1-1/4
Fitting Sizes:
1 in x 1-1/4 in
Fitting Type:
Reducing
Material:
Plastic, Stainless Steel
Material Type:
HDPE
Schedule Class:
SDR 11