This product requires certification to purchase.

10 in. IPS Butt Fusion 250# Straight SDR 9 Molded HDPE 90 Degree Elbow

Georg Fischer Central Plastics

10 in. IPS Butt Fusion 250# Straight SDR 9 Molded HDPE 90 Degree Elbow

  • Fast #
  • Part #PEI9B910
  • Item #4324593
  • Manufacturer Part #10004121
3.7 out of 5 Customer Rating
Georg Fischer Central Plastics

10 in. IPS Butt Fusion 250# Straight SDR 9 Molded HDPE 90 Degree Elbow

  • Fast #
  • Part #PEI9B910
  • Item #4324593
  • Manufacturer Part #10004121
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3035, ASTM D-3261, ASTM D-3350, ASTM F-714
Clean Bagged:
No
Color Finish Name:
Black
Elbow Degree:
90
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
No
Fitting Size 1:
10
Fitting Size 2:
10
Fitting Sizes:
10 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 9