This product requires certification to purchase.

12 x 6 in. IPS SDR 11 Plastic Saddle

Georg Fischer Central Plastics

12 x 6 in. IPS SDR 11 Plastic Saddle

  • Fast #
  • Part #C10006465
  • Item #7246626
  • Manufacturer Part #10006465
4 out of 5 Customer Rating
Brand image
Georg Fischer Central Plastics

12 x 6 in. IPS SDR 11 Plastic Saddle

  • Fast #
  • Part #C10006465
  • Item #7246626
  • Manufacturer Part #10006465
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Outlet Connection IPS
  • Underpart Clamp
  • Pipe Type 4.7 Solid
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261, ASTM F-1055
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Electrofusion
End Connections:
Electrofusion
Fits Pipe Size:
12 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11
Tap Size:
12 in