This product requires certification to purchase.

2 x 2 x 1 in. IPS x CTS 4.0 Electrofusion Reducing DR 11 Tapping HDPE Tee

Georg Fischer Central Plastics

2 x 2 x 1 in. IPS x CTS 4.0 Electrofusion Reducing DR 11 Tapping HDPE Tee

  • Fast #
  • Part #PEIC11E4CTAPTKG
  • Item #4336515
  • Manufacturer Part #10002905
3.4 out of 5 Customer Rating
Brand image
Georg Fischer Central Plastics

2 x 2 x 1 in. IPS x CTS 4.0 Electrofusion Reducing DR 11 Tapping HDPE Tee

  • Fast #
  • Part #PEIC11E4CTAPTKG
  • Item #4336515
  • Manufacturer Part #10002905
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1598, ASTM D-1599, ASTM D-2513, ASTM D-3261, ASTM F-105, ASTM F-1055
Application:
Gas, Geothermal
Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connection 3:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Tapped Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
Yes
Schedule Class:
SDR 11