4 in. MPT x IPS Straight SDR 11 HDPE and MDPE Transition Riser with PE2406 or PE2708 Pipe
4 in. MPT x IPS Straight SDR 11 HDPE and MDPE Transition Riser with PE2406 or PE2708 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM F-1973
- CSA Certified:
- CSA B137.4
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- HDPE, MDPE
- Schedule Class:
- SDR 11