8 in. IPS and Mechanical Joint SDR 17 HDPE Adapter with Stainless Steel Insert (Less Accessories)

You last purchased this on
 
Georg Fischer Central Plastics

8 in. IPS and Mechanical Joint SDR 17 HDPE Adapter with Stainless Steel Insert (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georg Fischer Central Plastics

8 in. IPS and Mechanical Joint SDR 17 HDPE Adapter with Stainless Steel Insert (Less Accessories)

  • Fast #
  • Part #PEI17BMJASSX
  • Item #4501829
  • Manufacturer Part #6970207
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3261
AWWA:
AWWA C-906
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Adapter
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
11-47/50 in
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
130 psi
Schedule Class:
SDR 17